Beli masking tape for painting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAMOI Lakban Kertas untuk Coating Otomotif Kabuki S (Solasi / Selotip)
    Mulai

    Rp99.900

    KAMOI Lakban Kertas untuk Coating Otomotif Kabuki S (Solasi / Selotip)
    Deskripsi:
    Usage:vehicle. for construction paint application
    atribut:
    • Color: Yellow
    • Base Material: Japanese paper
    • Tape Length (m): 18
    • Extensibility (%): 3.0
    • Tape Thickness (mm): 0.1
    • Adhesive: Acrylic
    • Tensile Strength (N/15mm): 43.6
    • Adhesive Power (N/10mm): 2.07
  2. 3M Lakban Kertas 2899 untuk Architectural Painting (Solasi / Selotip)
    23%
    Mulai

    Rp84.900

    3M Lakban Kertas 2899 untuk Architectural Painting (Solasi / Selotip)
    atribut:
    • Adhesive Strength (N/mm): 1/10
    • Tensile Strength (N/mm): 29/10
    • Continuous Use Temperature: 150 °C (30 minutes)
    • Color: light blue
    • Length (m): 18
    • Adhesive: Acrylic
    • Base Material: flat paper
    • Elongation (%): 5
    • Feature: Heat-resistant
    • Heat Resistance Temperature (°C): 150 (30 minutes)
    • Tensile Strength (N/10mm): 29
    • Thickness (mm): 0.08
  3. 3M Scotch Flat Paper Masking Tape 2432
    Mulai

    Rp3.399.900

    3M Scotch Flat Paper Masking Tape 2432
    Deskripsi:
    Scotch(R) Flat Paper Masking Tape 2432 is a flat paper masking tape with a paper base. It has a heat resistance of 150 x 30 minutes and can be used for a variety of purposes, such as painting different areas, masking solder joints, and temporary fixing.For painting different parts, solder masking, temporary fixing, etc.* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Flat paper
    • Color: yellow
    • Tape Thickness (mm): 0.08
  4. 3M Masking Tape 2899
    Mulai

    Rp5.699.900

    3M Masking Tape 2899
    Deskripsi:
    It is a tape that fits well and can be used for general purposes. Even after heating at 150°C for 30 minutes, no adhesive residue or discoloration will occur on the adherend. The tape is less likely to break when re-peeling, and is easy to cut by hand. The back of the tape is treated to prevent flaking of the paint. Since the tape is thin, the parting line can be clearly seen.Masking tape for parting off when painting. Fixing masking paper curing sheet. Fixing aluminum foil such as center pillars and sashes when painting. Other general uses such as holding and bundling.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Flat paper
    • Color: Blue
    • Tape Thickness (mm): 0.08
  5. KAMOI Masking Tape for Construction Paint (Lakban Kertas)
    Mulai

    Rp109.900

    KAMOI Masking Tape for Construction Paint (Lakban Kertas)
    Deskripsi:
    -Uses strong base material, and hard-to-break when peeling.-There is no floating and separation because of strong viscosity.-Excellent in straight line property, and good in sharp cutting.-For construction paint.
    atribut:
    • Base Material: Japanese Paper
    • Adhesive Materials: Acrylics
  6. St.Morita Masking Tape General (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    St.Morita Masking Tape General (Lakban Kertas / Solasi Kertas / Selotip)
    Deskripsi:
    Masking tape SM0601 for applicable low temperature up to 60Degrees C such as holding, painting etc.
    atribut:
    • Adhesion Categories: Middle
    • Adhesive Type: Solvent Rubber
    • Material: Crepe Paper
  7. Nichiban Lakban Kertas (Solasi / Selotip)
    53%
    Mulai

    Rp60.900

    Nichiban Lakban Kertas (Solasi / Selotip)
    Deskripsi:
    -Developed for the needs in painting sites, optimum for better finishing.-Excellent in multi-layer use.-If it is heated, there is almost no floating, separation and glue residue.-For high level finishing of vehicle painting.
    atribut:
    • Base Material: Japanese Paper
  8. Nitoms Masking Tape (Lakban Kertas / Solasi Kertas / Selotip)
    52%
    Mulai

    Rp64.900

    Nitoms Masking Tape (Lakban Kertas / Solasi Kertas / Selotip)
    Deskripsi:
    -The excellent viscosity enables good fitting with adherends and wide use for aluminum sashes and glass, and others such as rough surfaces of concrete, mortar, PC plates and ALC plates.-Excellent in base material strength, and there is almost no tape breakage when peeling.-The line is excellent in straightness, it has less curl and meandering and can be finished finely.-For joint filler.
    atribut:
    • Base Material: Japanese Paper
  9. KAMOI Lakban Kertas Musashi (Solasi / Selotip)
    Mulai

    Rp99.900

    KAMOI Lakban Kertas Musashi (Solasi / Selotip)
    atribut:
    • Color: Yellow
    • Base Material: Japanese paper
    • Tape Length (m): 18
    • Extensibility (%): 3.8
    • Tape Thickness (mm): 0.086
    • Tensile Strength (N/15mm): 60.0
    • Adhesive Power (N/10mm): 2.20
    • Heat Resistance Temperature (°C): 100(30 minutes)
Daftar Harga masking tape for painting Terbaru October 2026
KAMOI Lakban Kertas untuk Coating Otomotif Kabuki S (Solasi / Selotip)Rp99.900
3M Lakban Kertas 2899 untuk Architectural Painting (Solasi / Selotip)Rp84.900
3M Scotch Flat Paper Masking Tape 2432Rp3.399.900
3M Masking Tape 2899Rp5.699.900
KAMOI Masking Tape for Construction Paint (Lakban Kertas)Rp109.900
St.Morita Masking Tape General (Lakban Kertas / Solasi Kertas / Selotip)Rp29.900
Nichiban Lakban Kertas (Solasi / Selotip)Rp60.900
Nitoms Masking Tape (Lakban Kertas / Solasi Kertas / Selotip)Rp64.900
KAMOI Lakban Kertas Musashi (Solasi / Selotip)Rp99.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)